Buy more than* S$200* and get FREE SHIPPING

  • Gold Caster, With Rubber Wheel BWith Stopper
  • Gold Caster, With Rubber Wheel BWith Stopper
  • Gold Caster, With Rubber Wheel BWith Stopper

Gold Caster, With Rubber Wheel BWith Stopper WJ-130RB-S

4.60 (5)
Item.#
06723044
Mfr.#
WJ-130RB-S
Package Qty.
1PC
Ship pack of
1
42.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Uni-chromium plating finish
Material (Wheel)
Rubber (with a bearing)
Material
Steel
Wheel Diameter D (phi mm)
130
Eccentricity E (mm)
40
Plate Dimensions F1xF2 (mm)
108x108
Attachment Height H (mm)
177
Allowable Load (kg)
180
Type
Mid load
Brake
Available
Shape
Universal car S
Shaft Diameter A (mm)
20
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
80x80
Wheel Width (mm)
38
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Caster exchange of cable box
5
From Japan
On 2016-02-29 16:48:09
We are using a box for carrying put the cables and power cord as about 100 ~ 200kg, but starting from the exchange to the caster was easier. But we decided to this manufacturer was the correct answer with an emphasis on initial call. Price will feel high when compared to the Monotarou caster or anonymous casters, but I think considering that the smooth driving continues for a long period of time result in a cheap. Recently bought by properly using Monotarou casters and other made in japan caster. Personally, it is recommended manufacturers in the transport of heavy goods.
This review is about item#06723026.
Car for the movement of a small universal machine
3
From Japan
On 2016-02-09 15:20:44
May quiet sound because the rubber unlike metal casters
This review is about item#06723026.
Mounting of luggage trolley
5
From Japan
On 2015-11-07 13:01:44
It is certainly a commodity. Peace of mind to you can use.
This review is about item#06723053.
To work truck
5
From Japan
On 2014-08-14 22:27:25
Rolling also very well, it was the product satisfactory.
This review is about item#06723044.
Used as a caster for the bed.
5
From Japan
On 2014-04-13 13:27:20
The existing wheel was damaged and it was in trouble. Since it was a trolley made by order, I was saved because a perfect caster was found where I was worried whether the size would fit.
This review is about item#06723053.