Buy more than* S$200* and get FREE SHIPPING

  • Gold Caster, Rigid Caster, Rubber Wheels
  • Gold Caster, Rigid Caster, Rubber Wheels
  • Gold Caster, Rigid Caster, Rubber Wheels

Gold Caster, Rigid Caster, Rubber Wheels WK-75RB

4.33 (3)
Item.#
06723071
Mfr.#
WK-75RB
Package Qty.
1PC
Ship pack of
1
11.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
-
Material
Steel
Plate Dimensions F1xF2 (mm)
95x72
Attachment Height H (mm)
100
Wheel Width (mm)
32
Material (Wheel)
Rubber (with a bearing)
Wheel Diameter D (phi mm)
75
Shaft Diameter A (mm)
10
Eccentricity E (mm)
-
Attachment Bore Diameter d (mm)
9.5
Attachment Pitch (mm) (P1xP2)
63x40
Surface Processing
Uni-chromium plating finish
Type
Mid load
Allowable Load (kg)
80
Brake
Without
Shape
Rigid wheel
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Heavy goods
5
From Japan
On 2016-06-20 16:49:48
it's the best.
This review is about item#06723096.
Mounting of luggage trolley
5
From Japan
On 2015-11-07 13:02:00
It is certainly a commodity. Peace of mind to you can use.
This review is about item#06723105.
For truck replacement
3
From Japan
On 2014-02-11 13:29:41
And those of the resin bearing of home improvement, the price almost unchanged Those bearing axle and tire rubber is also robust from entering the hand is appreciated. It is more can I lowered more price.
This review is about item#06723096.