Buy more than* S$200* and get FREE SHIPPING

  • Gold Caster, Rigid Caster, Rubber Wheels
  • Gold Caster, Rigid Caster, Rubber Wheels
  • Gold Caster, Rigid Caster, Rubber Wheels

Gold Caster, Rigid Caster, Rubber Wheels WK-180RB

4.60 (5)
Item.#
06723114
Mfr.#
WK-180RB
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
-
Material
Steel
Surface Processing
UNIQLO over rhodium plated finish
Type
Medium Load
Allowable Load (kg)
220
Brake
None
Shape
Fixed cars
Plate Dimensions F1xF2 (mm)
154 x 102
Eccentricity E (mm)
-
Attachment Height H (mm)
240
Wheel Width (mm)
45
Material (Wheel)
Rubber (containing bearings)
Wheel Diameter D (phi mm)
180
Shaft Diameter A (mm)
20
Attachment Bore Diameter d (mm)
11.5
Attachment Pitch (mm) (P1xP2)
112 x 63
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
To the carriage carrying the luggage!
5
From Japan
On 2017-07-05 15:42:02
I am satisfied very quickly with delivery. Thank you very much.
This review is about item#6723123.
Movement of heavy objects etc.
5
From Japan
On 2017-04-20 18:36:02
I pulled a heavy duty truck with a truck and damaged one wheel, but it was not easy to have the screw hole spacing and the size of the ring size easily. I bought what I was selling in the drawing with Monotaro - sama, and the truck was resurrected. Thank you very much.
This review is about item#6723096.
Heavy loading
5
From Japan
On 2016-06-20 16:49:48
it's the best.
This review is about item#06723096.
Installation of luggage carriage
5
From Japan
On 2015-11-07 13:02:00
It is a certain product. You can use it with confidence.
This review is about item#06723105.
For truck replacement
3
From Japan
On 2014-02-11 13:29:41
It is appreciated that bearing stems & tire rubbers are also sturdy at a price that is almost the same as that of the resin bearings of the home center. It would be better if the price went down.
This review is about item#06723096.