Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Gold Caster, Rigid Caster, Rubber Wheels, With Stopper
  • Gold Caster, Rigid Caster, Rubber Wheels, With Stopper
  • Gold Caster, Rigid Caster, Rubber Wheels, With Stopper

Gold Caster, Rigid Caster, Rubber Wheels, With Stopper WK-100RB-S

Item.#
06723132
Mfr.#
WK-100RB-S
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Surface Processing
Uni-chromium plating finish
Type
Mid load
Wheel Diameter D (phi mm)
100
Shaft Diameter A (mm)
12
Eccentricity E (mm)
-
Attachment Bore Diameter d (mm)
10.5
Attachment Pitch (mm) (P1xP2)
80x45
Attachment Height H (mm)
144
Wheel Width (mm)
35
Material (Wheel)
Rubber (with a bearing)
Allowable Load (kg)
100
Brake
Available
Shape
Fixed wheelS
Plate Dimensions F1xF2 (mm)
116x79