Buy more than* S$200* and get FREE SHIPPING

  • Gold Caster, Rigid Caster, Rubber Wheels, With Stopper
  • Gold Caster, Rigid Caster, Rubber Wheels, With Stopper
  • Gold Caster, Rigid Caster, Rubber Wheels, With Stopper

Gold Caster, Rigid Caster, Rubber Wheels, With Stopper WK-130RB-S

Item.#
06723141
Mfr.#
WK-130RB-S
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Attachment Pitch (mm) (P1xP2)
100x56
Surface Processing
Uni-chromium plating finish
Type
Mid load
Wheel Diameter D (phi mm)
130
Shaft Diameter A (mm)
20
Eccentricity E (mm)
-
Attachment Bore Diameter d (mm)
11
Plate Dimensions F1xF2 (mm)
138x93
Attachment Height H (mm)
177
Wheel Width (mm)
38
Material (Wheel)
Rubber (with a bearing)
Allowable Load (kg)
180
Brake
Available
Shape
Fixed wheel S