Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gold Caster, Rigid Caster, Rubber Wheels, With Stopper
  • Gold Caster, Rigid Caster, Rubber Wheels, With Stopper
  • Gold Caster, Rigid Caster, Rubber Wheels, With Stopper

Gold Caster, Rigid Caster, Rubber Wheels, With Stopper WK-150RB-S

5.00 (1)
Item.#
06723157
Mfr.#
WK-150RB-S
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Plate Dimensions F1xF2 (mm)
138x93
Attachment Height H (mm)
198
Wheel Width (mm)
45
Material (Wheel)
Rubber (with a bearing)
Allowable Load (kg)
200
Brake
Available
Shape
Fixed wheelS
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
100x56
Surface Processing
Uni-chromium plating finish
Type
Mid load
Wheel Diameter D (phi mm)
150
Shaft Diameter A (mm)
20
Eccentricity E (mm)
-
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a repair part of a generator
5
From Japan
On 2018-06-07 22:49:13
very good. It is convenient for the generator wheels to have one stopper. I'd like to use the stopper to brake, except when moving.
This review is about item#34937953.