Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Gold Caster, Rigid Caster, Rubber Wheels, With Stopper
  • Gold Caster, Rigid Caster, Rubber Wheels, With Stopper
  • Gold Caster, Rigid Caster, Rubber Wheels, With Stopper

Gold Caster, Rigid Caster, Rubber Wheels, With Stopper WK-200RB-S

Item.#
06723166
Mfr.#
WK-200RB-S
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material
Steel
Surface Processing
Finishing UNIQLO over rhodium plated
Type
Medium Load
Wheel Diameter D (phi mm)
200
Shaft Diameter A (mm)
20
Attachment Bore Diameter d (mm)
11.5
Attachment Pitch (mm) (P1xP2)
112x63
Attachment Height H (mm)
250
Wheel Width (mm)
45
Material (Wheel)
Rubber (with bearing)
Allowable Load (kg)
250
Brake
Yes
Plate Dimensions F1xF2 (mm)
154x102