Buy more than* S$200* and get FREE SHIPPING

  • Gold Casters Wj, Urethane Car B Pieces
  • Gold Casters Wj, Urethane Car B Pieces
  • Gold Casters Wj, Urethane Car B Pieces

Gold Casters Wj, Urethane Car B Pieces WJ-130UB

4.50 (4)
Item.#
06723193
Mfr.#
WJ-130UB
Package Qty.
1PC
Ship pack of
1
51.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Shape
Swivel
Attachment Pitch (mm) (P1xP2)
80x80
Surface Processing
Finishing UNIQLO over rhodium plated
Type
Medium Load
Wheel Diameter D (phi mm)
130
Shaft Diameter A (mm)
20
Eccentricity E (mm)
40
Attachment Bore Diameter d (mm)
11
Plate Dimensions F1xF2 (mm)
108x108
Attachment Height H (mm)
177
Wheel Width (mm)
36
Material (Wheel)
Urethane(withbearing)
Allowable Load (kg)
250
Color
Wheel / red
Brake
None
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Glass dolly on pony's frame exchange
5
From Japan
On 2016-04-07 14:24:05
Although it was originally a rubber product frame, I tried to replace it with a urethane product frame, but it also has durability and there is no problem in use. Since the color is also red, I think it will be a landmark even in the field -
This review is about item#06723175.
I use it as a dolly caster for a water field
4
From Japan
On 2015-01-15 22:18:21
I use the largest size for heavy duty for water field. Previously tests were done with four kinds of urethane casters, and since this caster was the most durable (until the urethane comes off) we are using only the collet.
This review is about item#06723211.
Heavy loading
5
From Japan
On 2014-10-02 06:45:01
I roll it with heavy loads, but I think that rolling is also a very good product.Our company's truck wheels are planned to be replaced with this one.
Attached to container
4
From Japan
On 2014-08-15 18:32:52
It seems that impressions used at the beginning were very light and rolling work efficiency was improved. Furthermore, it is unknown what it feels as time passes.
This review is about item#06723184.