Buy more than* S$200* and get FREE SHIPPING

  • Gold Casters Wj, Urethane Car B Pieces
  • Gold Casters Wj, Urethane Car B Pieces
  • Gold Casters Wj, Urethane Car B Pieces

Gold Casters Wj, Urethane Car B Pieces WJ-150UB

4.50 (4)
Item.#
06723202
Mfr.#
WJ-150UB
Package Qty.
1PC
Ship pack of
1
58.81 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Steel
Attachment Pitch (mm) (P1xP2)
90 x 90
Surface Processing
UNIQLO over rhodium plated finish
Type
Medium Load
Wheel Diameter D (phi mm)
150
Shaft Diameter A (mm)
20
Eccentricity E (mm)
45
Attachment Bore Diameter d (mm)
11
Plate Dimensions F1xF2 (mm)
120 x 120
Attachment Height H (mm)
198
Wheel Width (mm)
38
Material (Wheel)
Urethane (containing bearings)
Allowable Load (kg)
300
Color
Wheel / red
Brake
None
Shape
Freely car
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
To frame the exchange of glass carriage pony
5
From Japan
On 2016-04-07 14:24:05
But was a piece of rubber products originally, but tried instead of the frame of the urethane product does not have any problem to be there use durability. I think the color may also be made to mark also in the field because it is red -
This review is about item#06723175.
It uses as a water park castors of the trolley
4
From Japan
On 2015-01-15 22:18:21
The largest size we are used to weight the truck for the water park. Previous test was carried out in four types as of urethane casters, because this caster there was a best durability (up to urethane is out) we use only this.
This review is about item#06723211.
Heavy goods
5
From Japan
On 2014-10-02 06:45:01
It rolls put a heavy load, but I think that it is often a very good commodity also rolling. It is all of our truck wheel replacement scheduled for this commodity.
Mounted on the container
4
From Japan
On 2014-08-15 18:32:52
It reflects their use of the initially it seems that was also up very lightly rolling work efficiency. In addition, what you feel or if the lapse of time is unknown.
This review is about item#06723184.