Buy more than* S$200* and get FREE SHIPPING

  • Gold Caster Urethane Wheel B With W Brake And Stopper
  • Gold Caster Urethane Wheel B With W Brake And Stopper
  • Gold Caster Urethane Wheel B With W Brake And Stopper

Gold Caster Urethane Wheel B With W Brake And Stopper WJ-75UB-S

Item.#
06723227
Mfr.#
WJ-75UB-S
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Medium Load
Material
Steel
Shape
Freely car S
Attachment Bore Diameter d (mm)
9.5
Attachment Pitch (mm) (P1xP2)
63 x 63
Attachment Height H (mm)
100
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
75
Brake
Yes
Shaft Diameter A (mm)
10
Eccentricity E (mm)
28
Plate Dimensions F1xF2 (mm)
82 x 82
Wheel Width R (mm)
32
Surface Processing
UNIQLO over rhodium plated finish
Material (Wheel)
Urethane (containing bearings)
Allowable Load (kg)
120