Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Gold Caster Urethane Wheel B With W Brake And Stopper
  • Gold Caster Urethane Wheel B With W Brake And Stopper
  • Gold Caster Urethane Wheel B With W Brake And Stopper

Gold Caster Urethane Wheel B With W Brake And Stopper WJ-100UB-S

Item.#
06723236
Mfr.#
WJ-100UB-S
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Medium Load
Material
Steel
Attachment Pitch (mm) (P1xP2)
71x71
Attachment Height H (mm)
144
Wheel Width (mm)
32
Wheel Diameter D (phi mm)
100
Shaft Diameter A (mm)
12
Eccentricity E (mm)
35
Brake
Yes
Plate Dimensions F1xF2 (mm)
95x95
Wheel Width R (mm)
32
Surface Processing
Finishing UNIQLO over rhodium plated
Material (Wheel)
Urethane(withbearing)
Allowable Load (kg)
180
Shape
SwivelS
Attachment Bore Diameter d (mm)
10.5