Buy more than* S$200* and get FREE SHIPPING

  • Gold Caster Urethane Wheel B With W Brake And Stopper
  • Gold Caster Urethane Wheel B With W Brake And Stopper
  • Gold Caster Urethane Wheel B With W Brake And Stopper

Gold Caster Urethane Wheel B With W Brake And Stopper WJ-150UB-S

Item.#
06723254
Mfr.#
WJ-150UB-S
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Type
Medium Load
Material
Steel
Surface Processing
Finishing UNIQLO over rhodium plated
Material (Wheel)
Urethane(withbearing)
Allowable Load (kg)
300
Shape
SwivelS
Attachment Bore Diameter d (mm)
11
Attachment Pitch (mm) (P1xP2)
90x90
Brake
Yes
Attachment Height H (mm)
198
Wheel Width (mm)
38
Wheel Diameter D (phi mm)
150
Shaft Diameter A (mm)
20
Eccentricity E (mm)
45
Plate Dimensions F1xF2 (mm)
120x120
Wheel Width R (mm)
38