Buy more than* S$200* and get FREE SHIPPING

  • Gold Caster Urethane Wheel B With W Brake And Stopper
  • Gold Caster Urethane Wheel B With W Brake And Stopper
  • Gold Caster Urethane Wheel B With W Brake And Stopper

Gold Caster Urethane Wheel B With W Brake And Stopper WJ-200UB-S

Item.#
06723263
Mfr.#
WJ-200UB-S
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Type
Medium Load
Material
Steel
Shape
SwivelS
Attachment Bore Diameter d (mm)
11.5
Attachment Pitch (mm) (P1xP2)
112x112
Attachment Height H (mm)
250
Wheel Width (mm)
42
Wheel Diameter D (phi mm)
200
Brake
Yes
Shaft Diameter A (mm)
20
Eccentricity E (mm)
58
Plate Dimensions F1xF2 (mm)
140x140
Wheel Width R (mm)
42
Surface Processing
Finishing UNIQLO over rhodium plated
Material (Wheel)
Urethane(withbearing)
Allowable Load (kg)
400