Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Gold Caster WK, Urethane Wheels, Rigid Caster
  • Gold Caster WK, Urethane Wheels, Rigid Caster
  • Gold Caster WK, Urethane Wheels, Rigid Caster

Gold Caster WK, Urethane Wheels, Rigid Caster WK-75UB

Item.#
06723272
Mfr.#
WK-75UB
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Bore Diameter d (mm)
9.5
Plate Dimensions F1xF2 (mm)
95x72
Attachment Height H (mm)
100
Wheel Width (mm)
32
Material (Wheel)
Urethane(withbearing)
Wheel Diameter D (phi mm)
75
Shaft Diameter A (mm)
10
Material
Steel
Attachment Pitch (mm) (P1xP2)
63x40
Surface Processing
Finishing UNIQLO over rhodium plated
Type
Medium Load
Allowable Load (kg)
120
Brake
None
Shape
Fixedcars