Buy more than* S$200* and get FREE SHIPPING

  • Gold Caster WK, Urethane Wheels, Rigid Caster
  • Gold Caster WK, Urethane Wheels, Rigid Caster
  • Gold Caster WK, Urethane Wheels, Rigid Caster

Gold Caster WK, Urethane Wheels, Rigid Caster WK-150UB

Item.#
06723306
Mfr.#
WK-150UB
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Attachment Bore Diameter d (mm)
11
Plate Dimensions F1xF2 (mm)
138x93
Attachment Height H (mm)
198
Wheel Width (mm)
38
Material (Wheel)
Urethane (with bearing)
Allowable Load (kg)
300
Brake
Without
Shape
Fixed wheel
Material
Steel
Attachment Pitch (mm) (P1xP2)
100x56
Surface Processing
Uni-chromium plating finish
Type
Mid load
Eccentricity E (mm)
-
Wheel Diameter D (phi mm)
150
Shaft Diameter A (mm)
20