Buy more than* S$200* and get FREE SHIPPING

  • Gold Caster WK, Urethane Wheels, Rigid Caster
  • Gold Caster WK, Urethane Wheels, Rigid Caster
  • Gold Caster WK, Urethane Wheels, Rigid Caster

Gold Caster WK, Urethane Wheels, Rigid Caster WK-200UB

Item.#
06723315
Mfr.#
WK-200UB
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Wheel)
Urethane (with bearing)
Wheel Diameter D (phi mm)
200
Shaft Diameter A (mm)
20
Material
Steel
Attachment Pitch (mm) (P1xP2)
112x63
Surface Processing
Finishing UNIQLO over rhodium plated
Type
Medium Load
Allowable Load (kg)
400
Brake
None
Attachment Bore Diameter d (mm)
11.5
Plate Dimensions F1xF2 (mm)
154x102
Attachment Height H (mm)
250
Wheel Width (mm)
42