Buy more than* S$200* and get FREE SHIPPING

  • Urethane Wheel Caster
  • Urethane Wheel Caster
  • Urethane Wheel Caster

Urethane Wheel Caster WK-100UB-S

Item.#
06723324
Mfr.#
WK-100UB-S
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Surface Processing
Finishing UNIQLO over rhodium plated
Brake
Yes
Wheel Diameter D (phi mm)
100
Attachment Bore Diameter d (mm)
10.5
Attachment Pitch (mm) (P1xP2)
80x45
Attachment Height H (mm)
144
Allowable Load (kg)
180
Type
Medium Load
Material
Steel
Shaft Diameter A (mm)
12
Plate Dimensions F1xF2 (mm)
116x79
Wheel Width R (mm)
32
Material (Wheel)
Urethane (with bearing)