Buy more than* S$200* and get FREE SHIPPING

  • Urethane Wheel Caster
  • Urethane Wheel Caster
  • Urethane Wheel Caster

Urethane Wheel Caster WK-130UB-S

Item.#
06723333
Mfr.#
WK-130UB-S
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Surface Processing
Finishing UNIQLO over rhodium plated
Brake
Yes
Plate Dimensions F1xF2 (mm)
138x93
Attachment Height H (mm)
177
Allowable Load (kg)
250
Wheel Diameter D (phi mm)
130
Attachment Bore Diameter d (mm)
11
Type
Medium Load
Material
Steel
Attachment Pitch (mm) (P1xP2)
100x56
Material (Wheel)
Urethane (with bearing)
Wheel Width (mm)
36
Shaft Diameter A (mm)
20