Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Urethane Wheel Caster
  • Urethane Wheel Caster
  • Urethane Wheel Caster

Urethane Wheel Caster WK-150UB-S

Item.#
06723342
Mfr.#
WK-150UB-S
Package Qty.
1PC
Ship pack of
1
56.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Finishing UNIQLO over rhodium plated
Brake
Yes
Plate Dimensions F1xF2 (mm)
138x93
Attachment Height H (mm)
198
Allowable Load (kg)
300
Wheel Width (mm)
38
Shaft Diameter A (mm)
20
Type
Medium Load
Material
Steel
Attachment Pitch (mm) (P1xP2)
100x56
Material (Wheel)
Urethane(withbearing)
Shape
FixedcarsS
Wheel Diameter D (phi mm)
150
Attachment Bore Diameter d (mm)
11