Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Urethane Wheel Caster
  • Urethane Wheel Caster
  • Urethane Wheel Caster

Urethane Wheel Caster WK-200UB-S

Item.#
06723351
Mfr.#
WK-200UB-S
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Surface Processing
Finishing UNIQLO over rhodium plated
Brake
Yes
Attachment Height H (mm)
250
Allowable Load (kg)
400
Wheel Width (mm)
42
Shaft Diameter A (mm)
20
Plate Dimensions F1xF2 (mm)
154x102
Type
Medium Load
Material
Steel
Material (Wheel)
Urethane(withbearing)
Shape
FixedcarsS
Wheel Diameter D (phi mm)
200
Attachment Bore Diameter d (mm)
11.5
Attachment Pitch (mm) (P1xP2)
112x63