Buy more than* S$200* and get FREE SHIPPING

  • Standard Calipers
  • Standard Calipers
  • Standard Calipers
  • Standard Calipers

Standard Calipers MN-150

3.70 (94)
Item.#
06723394
Mfr.#
MN-150
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Minimum Scale (mm)
0.05
Measuring Range (mm)
150
Dimension G(mm)
16
Dimensions C (mm)
16
Dimensions E (mm)
54
Dimension F (mm)
25
Purpose
For measuring outer diameter , inner diameter , gaps and depths .
Accessories
Plastic case
Material
CARBON STEELS (S55C)
Instrumental Error (mm)
+-0.05
Dimensions B (mm)
77
Dimensions D (mm)
40
Dimensions A (mm)
235
Customer Reviews
5 star 34
4 star 20
3 star 24
2 star 10
1 star 6
Review Rating: 3.70
94 Customer Reviews
The reviews are automatic translation.
When dimension of product is measured
4
From Japan
On 2016-12-21 16:44:30
We used other companies' products to measure the dimensions of the product, but changed to the one above and the cost drastically declined.
This review is about item#6723403.
Dimension measurement
2
From Japan
On 2016-08-17 17:27:03
When reading a scale of 0.1 mm, the gap of the overlapping line is large, so we can not confirm it. If the tolerance is ± 0.1, it can not be used.
This review is about item#6775535.
Used for machining automobiles / bikes
5
From Japan
On 2016-06-27 19:20:39
Since most of the special work is done, it is useful for fine dimensions etc. I am fine even with a monotaro brand.
This review is about item#06723394.
Product processing time
5
From Japan
On 2016-05-30 09:11:22
I am satisfied because it was able to purchase cheaply, as the precision did not change with those of other manufacturers.
This review is about item#06775535.
Various measurements
5
From Japan
On 2016-05-05 07:06:24
There is no problem in particular. As soon as the nail of the box cracks, it is inconvenient for storage.
This review is about item#06723394.
measurement
3
From Japan
On 2016-04-13 20:31:45
I am glad that the price is cheap
This review is about item#06723403.
Engine parts measurement
3
From Japan
On 2016-02-25 14:33:55
When the caliper's depth gauge deviates by 0.2 mm initial value, it is the one that I reported the previous time, but after that, it did not have any problem after confirming it well. I was overlooked a bit. I apologize to you.
This review is about item#06723394.
DIY
5
From Japan
On 2016-02-04 23:51:56
☆ It is not inferior to the first-class manufacturer made at the factory. It is enough for work at work that does not require precision precision.
This review is about item#06723394.
Used for various measurements. Outside, internal measurement is a must - do thing.
5
From Japan
On 2015-12-17 23:05:57
I should just purchase something a little bigger. Because I had something shorter than 5 cm.
This review is about item#06723394.
Measurement of parts etc.
3
From Japan
On 2015-12-09 17:32:22
Play compared to a certain maker item? Love? I felt doubt about the accuracy with large. Although it will be unsuitable for measurement of precise objects, since it seems that there is no problem for simple measurement such as residual amount measurement, we use it without dividing it.
This review is about item#06723394.