Buy more than* S$200* and get FREE SHIPPING

  • Standard Calipers
  • Standard Calipers
  • Standard Calipers
  • Standard Calipers

Standard Calipers MN-300

3.70 (94)
Item.#
06723403
Mfr.#
MN-300
Package Qty.
1PC
Ship pack of
1
63.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Scale (mm)
0.05
Dimensions D (mm)
55
Dimensions A (mm)
410
Material
Stainless steel (SUS420J2)
Instrumental Error (mm)
+/- 0.05
Dimensions B (mm)
100
Purpose
For measuring outer diameter , inner diameter , gaps and depths ., For measuring outer diameter , inner diameter , gaps and depths ., For measuring outer diameter , inner diameter , gaps and depths ., For measuring outer diameter , inner diameter , gaps and depths .
Accessories
Plastic case
Dimension F (mm)
29
Measuring Range (mm)
300
Dimension G(mm)
18.5
Dimensions C (mm)
18.5
Dimensions E (mm)
59
Customer Reviews
5 star 34
4 star 20
3 star 24
2 star 10
1 star 6
Review Rating: 3.70
94 Customer Reviews
The reviews are automatic translation.
When the dimension measurement of the product
4
From Japan
On 2016-12-21 16:44:30
Although we used a competitor's product for the size measurement of the product, Cost change to the above has dropped significantly.
This review is about item#6723403.
Measurements of dimensions
2
From Japan
On 2016-08-17 17:27:03
When reading the scale of 0.1mm, large gap of overlapping lines, can not be confirmed. Tolerance, and it is ± 0.1, you can not use.
This review is about item#6775535.
Used for processing of automobile and bike
5
From Japan
On 2016-06-27 19:20:39
Mostly of special work will be carried out I, have come in handy, such as a fine size. Also it has been firmly in Monotarou brand.
This review is about item#06723394.
During product processing
5
From Japan
On 2016-05-30 09:11:22
And those of other manufacturers, accuracy is also unchanged, so was able to buy cheaply, we are satisfied.
This review is about item#06775535.
Various measurement
5
From Japan
On 2016-05-05 07:06:24
There is no problem in particular. Much is inconvenient to immediately housed cracked claws of the box.
This review is about item#06723394.
measurement
3
From Japan
On 2016-04-13 20:31:45
Since the cheap price was good
This review is about item#06723403.
Engine parts Measurement
3
From Japan
On 2016-02-25 14:33:55
When the depth gauge of the vernier caliper is shifted by 0.2 mm initial value, but is what was reported last time, then, there was no problem when I make sure well. Little was too hastily. I apologize to you.
This review is about item#06723394.
DIY
5
From Japan
On 2016-02-04 23:51:56
☆ It is not inferior and first-class manufacturers use in the factory. It is sufficient for use in not necessary work of precise accuracy.
This review is about item#06723394.
Used for a variety of measurements. Outside, it is what must be on the inner measurement.
5
From Japan
On 2015-12-17 23:05:57
But it should be buy a little more large size. Since the 5 centimeter had short ones.
This review is about item#06723394.
Measurement of parts, etc.
3
From Japan
On 2015-12-09 17:32:22
Play compared to certain brand item? Backlash? I felt the question in greater accuracy. It would be unsuitable for the measurement of the precise ones, but such simple measurement remaining measurement and are used simplistic because the problem is unlikely.
This review is about item#06723394.