Buy more than* S$200* and get FREE SHIPPING

  • Gel Ball Point Pen Refill JF-1.0
  • Gel Ball Point Pen Refill JF-1.0
  • Gel Ball Point Pen Refill JF-1.0

Gel Ball Point Pen Refill JF-1.0 RJF10-BK

4.33 (3)
Item.#
06723717
Mfr.#
RJF10-BK
Package Qty.
1Box(10PC)
Ship pack of
1
8.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
1.0
Weight (g)
2.6
Type
JF-1.0
Ingredients
Water-based pigment (ink)
Maximum Diameter (phi mm)
6.1
Overall Length (mm)
111.1
Compatible
Sarasa clip 1. 0 Sarasa1.0
Ink Color
Black
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Office work
5
From Japan
On 2017-10-19 14:06:24
I love the salaca in the company. Since it is good to hold the ballpoint pen body, it will be pleasing to look like a new item even if only the core is exchanged.
This review is about item#07075625.
Refill
4
From Japan
On 2016-05-24 20:55:09
1.0 is easier to write and easier to write than 0.7 but it is crying that ink consumption is intense and exchange frequency increases accordingly. Price Will not it manage a little more? Also, I'd like to make a 10-pack outer box paper case with a design that will allow you to better understand the orientation of the heavens and the earth (because it runs out of ink when stored upside down)
This review is about item#06723717.
Daily general
4
From Japan
On 2014-03-17 21:05:27
Sometimes the butterfly falls but it does not get tired lightly.
This review is about item#06723717.