Buy more than* S$200* and get FREE SHIPPING

  • Extendable Trolley "Route Boy 202PP"

Extendable Trolley "Route Boy 202PP" 202PP-03

4.50 (2)
Item.#
06723823
Mfr.#
202PP-03
Package Qty.
1PC
Ship pack of
1
86.14 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
4.2
Type
Container / box truck
TRUSCO Part Number
431-5502
Effective Width (mm)
310-410
Effective Length (mm)
510-610
Load Capacity (kg)
150
Material
Resin
2015 Trusco Published Pages
4 0657
2014 TRUSCO Published Page
3-2199
Castle Diameter (phi mm)
75
Material (Caster)
Nylon
Wheel Diameter (phi mm)
75
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used as a truck carrying a lunch box.
4
From Japan
On 2014-09-10 17:05:57
Caster tightening might have come off sweet as a nut. We have tightened again at the time of assembly. Please tighten strongly the manufacturer's isnt caster of the nut.
This review is about item#06723832.
Material storage
5
From Japan
On 2013-02-14 19:40:49
Can be used depending on the application the size can be adjusted. Assembly can be so easy as soon as you get used, but it took much time a little difficult tool tighten to tighten the nut that has been entered as a tool.
This review is about item#06723823.