Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Extendable Trolley "Route Boy 202PP"

Extendable Trolley "Route Boy 202PP" 202PP-06

4.67 (3)
Item.#
06723857
Mfr.#
202PP-06
Package Qty.
1PC
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Material (Caster)
Nylon
Wheel Diameter (phi mm)
75
Material
Resin
2015 Trusco Published Pages
4 0657
2014 TRUSCO Published Page
3-2199
Castle Diameter (phi mm)
75
Load Capacity (kg)
150
Weight (kg)
4.4
Type
Container / box truck
TRUSCO Part Number
431-5537
Effective Width (mm)
410-510
Effective Length (mm)
510-610
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When delivering goods
5
From Japan
On 2017-04-21 18:27:20
It was strong though the price was cheap. I am satisfied although the weight is a bit heavy.
This review is about item#6723866.
Use it as a bogie carrying lunch.
4
From Japan
On 2014-09-10 17:05:57
There seems to be a sweet tightening of the casters and the nut may come off. We reinstalled it again at the time of assembly. Please firmly tighten the nut of the caster the first time at the manufacturer.
This review is about item#06723832.
Storage of materials
5
From Japan
On 2013-02-14 19:40:49
Since size can be adjusted, it can be used properly according to the application. Assembly is very easy if you get used to it so quickly, but it is a little hard to tighten the tool to tighten the nut that was in the tool as a tool.
This review is about item#06723823.