Buy more than* S$200* and get FREE SHIPPING

  • Extendable Trolley "Route Boy 202PP"

Extendable Trolley "Route Boy 202PP" 202PP-07

4.67 (3)
Item.#
06723866
Mfr.#
202PP-07
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Capacity (kg)
150
Weight (kg)
4.6
Type
Container / box truck
TRUSCO Part Number
431-5545
Effective Width (mm)
410-510
Effective Length (mm)
610-710
Wheel Diameter (phi mm)
75
Material
Resin
2015 Trusco Published Pages
4 0657
2014 TRUSCO Published Page
3-2199
Castle Diameter (phi mm)
75
Material (Caster)
Nylon