Buy more than* S$200* and get FREE SHIPPING

  • Round Rubber Vibration Isolators, Double-Sided Bolt,
  • Round Rubber Vibration Isolators, Double-Sided Bolt,
  • Round Rubber Vibration Isolators, Double-Sided Bolt,

Round Rubber Vibration Isolators, Double-Sided Bolt, KA-35-35H

4.74 (38)
Item.#
06724015
Mfr.#
KA-35-35H
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimention D2 (phi mm)
30
Z Direction Spring Constant Kz (N/mm[kgf/cm])
150[150]
Dimension t (mm)
2.3
Material (bolt)
Steel (Steel)
Stiffness Ratio (Kx/Kz)
0.20
Outside Diameter D1 (phi mm)
35
Dimension l (mm)
24
Plating
Electrogalvanizing (colored chromate) (bolt part)
Material
Natural rubber (rubber hardness level 60)
Dimention D1 (phimm)
35
Height H (mm)
35
Z Direction Bearing Load (N[kgf])
0 - 370[38]
Accessories
Hexagon nut, spring washer, 2 each
Bolt Diameter d
M8
Dimensions s (mm)
20
Purpose
Pumps, blowers, engine, electric generators, motor, compressors etc.
Allowable Load (N[kgf])
Z direction: 740 [75] X direction: 200 [20]
Customer Reviews
5 star 32
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.74
38 Customer Reviews
The reviews are automatic translation.
For generator
3
From Japan
On 2018-03-13 11:26:20
Although there are no problems with the product, it is still not packed, so it was rolling in the box. Excess packing is unnecessary, but I just want to ask you not to damage the product.
This review is about item#2041523.
JB23 Used for transfer mount
4
From Japan
On 2018-02-20 14:41:37
Others also wrote in the review, but since the front propeller shaft interferes with the frame pipe when raising the car height at Jimny, it was used to raise the transfer by 10 mm from original. I cut the bolt short, but it might be better to shorter from the beginning.
This review is about item#38742261.
Maintenance of own vehicle
5
From Japan
On 2018-01-22 14:40:43
I used it for transfer mount of JB23. It was good because the price was cheap and the spring washer was also attached.
This review is about item#38742252.
Generator
3
From Japan
On 2018-01-18 18:14:13
Although the goods are good without problems, I was worried that the goods purchased together because the roll was rolling in the box whether I forgot the packing.
This review is about item#2041523.
Motor platform
5
From Japan
On 2017-10-18 16:32:34
Although there are comparable items in the monotair, there is a drawback that the threaded portion is prone to rust, we use it here. Because it is not necessary for a large amount, although it is expensive, it is selling roses so I am saved.
This review is about item#2041514.
Vibration isolation of air conditioner outdoor unit.
5
From Japan
On 2017-05-24 17:55:01
I thought that the hardness of the rubber was high, but the vibration of the outdoor unit attached to the wall was taken cleanly and it became quiet without being transmitted to the wall.
This review is about item#2041557.
Used as car muffler rubber
5
From Japan
On 2017-05-05 21:27:13
It is solidly built, so it seems to last long because it is superior in tolerance over the one we have used up to now. Because it is a leading manufacturer, you can use it with confidence.
This review is about item#2041541.
Substitutes for vehicle parts
5
From Japan
On 2017-02-27 19:19:25
Used as a transfer mount. It has rubber hardness and it makes me feel silly.
This review is about item#35091856.
Hanging a sirocco fan
5
From Japan
On 2017-01-26 20:22:57
It was good as I was expecting. It was easy to use
This review is about item#2041487.
For vibration isolation
5
From Japan
On 2016-12-12 08:31:24
Shipment is also speedy, the product itself and packaging are perfect.
This review is about item#02041523.