Buy more than* S$200* and get FREE SHIPPING

  • Pipe Bending Shoes
  • Pipe Bending Shoes
  • Pipe Bending Shoes

Pipe Bending Shoes B-42

5.00 (1)
Item.#
06724121
Mfr.#
B-42
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Body
PB-10N, PB-15N
Curvature Radius (R)
230
Tube Inner Diameter (Φmm)
42.8
Tube Outside Diameter (phi mm)
47.8
2014 TRUSCO Published Page
2-1325
Tube Wall Thickness (mm)
2.5
Normal Pipe
42(1 1/2)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2018-04-07 10:34:54
It was a picca of an eye but could be used without problems. I'm satisfied.
This review is about item#6724103.