Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pipe Bending Shoes

Pipe Bending Shoes B-82

5.00 (1)
Item.#
06724155
Mfr.#
B-82
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Inner Diameter (Φmm)
82.3
Tube Outside Diameter (phi mm)
87.9
2014 TRUSCO Published Page
2-1325
Tube Wall Thickness (mm)
2.8
Normal Pipe
82(3)
Compatible Body
PB-10N, PB-15N
Curvature Radius (R)
500
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling
5
From Japan
On 2018-04-07 10:34:54
It was a picca of an eye but could be used without problems. I'm satisfied.
This review is about item#6724103.