Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Label Affixed "Ink Jet" Matte Paper
  • Label Affixed
  • Label Affixed
  • Label Affixed
  • Label Affixed
  • Label Affixed
  • Label Affixed

Label Affixed "Ink Jet" Matte Paper 28943

4.21 (14)
Item.#
06724356
Mfr.#
28943
Package Qty.
1PC(20Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Whiteness (%)
89
Type
Mat
Color
White
Total Thickness (mm)
0.15
Surface Mounting
44th surface
Lanel Size (mm)
48.3x25.4
Caution
With pigment ink, because of surface material properties, ink will be difficult to dry up, With pigment ink, because of surface material properties, ink will be difficult to dry up
Sheet Size (mm)
210x297
Size
A4
Material
Coated paper
Compatible
Ink-jet (dye and paints)
Basis Weight (g/m2)
125
Paper Thickness (mm)
0.09
Specification
W/tetragon blank spaces
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 2
1 star 0
Review Rating: 4.21
14 Customer Reviews
The reviews are automatic translation.
Create address label
2
From Japan
On 2016-10-16 01:58:32
Because it is easy to bend at the cut part, if it passes through the printer several times, it will become disappointing. So it may not be suitable for printing when used frequently, such as personal use
This review is about item#32734317.
For addressing mailing posts
5
From Japan
On 2016-10-11 17:11:14
I am using it for mailing address when shipping non-standard-size mail. I use software free from WEB but it is very convenient.
This review is about item#23235266.
Shipping items
3
From Japan
On 2016-09-29 20:17:00
I am glad that it was on time. It is not particularly interesting as it is a repeat.
This review is about item#23235354.
It is used not as a video label but as a horizontal display label display.
5
From Japan
On 2015-12-13 19:43:57
As video labels are no longer in use of video, the number of sales at stores is decreasing. Your store is also very much a great deal of inventory of goods.
This review is about item#32734037.
for business
5
From Japan
On 2015-09-02 21:19:17
It is useful for success with Label Mighty
This review is about item#32734344.
Product label
2
From Japan
On 2015-08-08 16:26:43
It was extremely thin, and it did not peel off when it was cut small unless there was a break in the back peeling.
This review is about item#32734152.
Address information
5
From Japan
On 2014-07-21 13:34:18
I could print smoothly without blurring of ink. Sometimes the paper is hard and the printer warns the paper feed without paper intermingling. I say nothing except save one point above.
This review is about item#32734161.
Product description of the sale
4
From Japan
On 2014-03-29 21:49:24
The seal is also hard to peel off, easy to use, but it quickly blisters with waterdrops.
This review is about item#32734301.
As a cardboard label
5
From Japan
On 2014-01-14 14:42:04
Used because there is no other suitable size as a product name label on cardboard for transportation. Because AWAN has HP for printing, it is very convenient to print as desired.
This review is about item#32734037.
Used as a label for pasting on sale
4
From Japan
On 2013-09-04 18:53:34
Product usability is very good. Because I have only one test print paper, I want you to increase it a bit more.
This review is about item#32734301.