Buy more than* S$200* and get FREE SHIPPING

  • Poly-Clic Drimond Core Bit, Cutter

Poly-Clic Drimond Core Bit, Cutter PCD45C

4.60 (5)
Item.#
06724821
Mfr.#
PCD45C
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Cutter Length (mm)
180
Cutting Edge Diameter (phi mm)
45
Caution
When using on a block, it might chips wear out fast, so use "dry mound core drill or PC hyper diamond core drill for blocks." Please note that soon after the curing concrete or asphalt may escalate chip wearing out. Vibrating can cause the tip to chip or
Compatible Materials
Reinforced concrete, unreinforced concrete, mortar, hume pipe, ceramic pipe, PVC pipe
Effective Length (mm)
150
Compatible
Please use with an electric drill ※ rotation only.
Purpose
Air conditioning, water, gas, electricity and plumbing. Rebar (D13: 4 MINUTE MUSCLE) DRY DRILLING CONCRETE adn PC CONCRETE, ETC. The perforation of hume pipes, pipes and tubing.
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Drilling operation
4
From Japan
On 2017-04-30 07:38:00
Hitachi 's 36 V drill bites it and it is out of use Yaya How about durability after satisfaction?
This review is about item#10036065.
Concrete drilling at the time of facility construction
5
From Japan
On 2016-07-07 20:02:31
I have used it from before. It is easy to use because it can be exchanged for other sizes with one touch. Drilling speed is different depending on the strength of concrete, but I think it is normal.
This review is about item#10036013.
Drilling
5
From Japan
On 2016-03-15 18:46:14
It is expensive but it cuts. Good durability. Make it a bit cheaper ~.
This review is about item#35128475.
Drilling of air conditioner in old apartment
4
From Japan
On 2015-11-23 21:57:03
I punctured a hole in the wall of about 20 cm.There was a rebar of about 20 mm in length and it took more time than I thought.
This review is about item#10036065.
Penetration of equipment piping
5
From Japan
On 2014-08-15 21:58:24
It is the core to be consumed and the center fixture can be reused, so it is good to purchase separately. Because it is a set sale with a central fixture in the home center.
This review is about item#10036022.