|
Hyper Diamond Core Drill, Cutter PCHPD045C
(4)
- Item.#
- 06724837
- Mfr.#
- PCHPD045C
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Specification
- Material which can be bored / metal sliding boards, composite materials, mortar, block, ALC, extrusion molding cement, FRP, Japanese walls, tire
- Effective Length (mm)
- 130 (cutter length 160mm)
- Compatible Motor
- Please use with an electric drill rotation only.
- Application
- Drilling work on composite wall with heat insulating material. Piping work on air conditioner, water pipe, gas, and electricity.
- Purpose
- For drilling holes in compaosite walls with heat insulation.
For pipe work regarding air conditioning, water, gas, electricity.
BLOCK, BRICK, TILE, ALC AND JAPAN WALL / LAS WALLS AND CERAMIC-TYPE AND METAL SIDING BOARD, ETC.
Can cut holes in vynal chloride pipe, FRPM pipe without getting caught up.
The pilot hole for the installation of downlights and motion sensors and fire alarms.
- Cutter Length (mm)
- 160
- Cutting Edge Diameter (phi mm)
- 45
- Compatible Materials
- (Including insulation material), artificial marble, PVC pipe, light heaven ceramic siding board
- Caution
- Use a "drimond core bits for blocks" on weight block, block wall [mortar plug (upto phi 10)].
To get performance of each work, better to use piece dedicated core.
|