Buy more than* S$200* and get FREE SHIPPING

  • Number One Work Gloves In Japan
  • Number One Work Gloves In Japan
  • Number One Work Gloves In Japan

Number One Work Gloves In Japan C-74

4.67 (3)
Item.#
06724916
Mfr.#
C-74
Package Qty.
1dozen(12Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mass (g/dozen)
Approx. 750
Number of Threads
3 volumes
Size
One Size Fits All
Gauge Number
7
Overall Length (cm)
About 24
Material
Polyester 70%, cotton 20%, other 10%
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Machining
5
From Japan
On 2014-09-12 08:16:04
The fabric is soft and pleasant
This review is about item#06724916.
We are using it for machine inspection etc. of paper making · corrugated company
4
From Japan
On 2014-07-16 09:23:01
I tried to replace this three glove gloves by male employee's intention. It is strong, and it fits tightly on the wrist, so it is easy to work. In addition, it may be touched hot machines and chemicals, and it is thick, so it has been reported that penetration into the hand was also alleviated.
This review is about item#06724916.
Gardening
5
From Japan
On 2014-07-07 19:49:57
You can work safely with a comfortable fit that fits your hand (hand protection)
This review is about item#06724916.