Buy more than* S$200* and get FREE SHIPPING

  • Work Gloves
  • Work Gloves
  • Work Gloves

Work Gloves G-730

4.89 (9)
Item.#
06724925
Mfr.#
G-730
Package Qty.
1dozen(12Pair)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Mass (g/dozen)
About 860
Number of Threads
6 volumes
Size
One Size Fits All
Gauge Number
7
Overall Length (cm)
About 24
Material
45% of cotton and polyester, 55% of other
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2015-12-21 10:46:32
It is firm commodity durable.
This review is about item#06724925.
Machining
5
From Japan
On 2015-10-28 11:20:35
Less thick gloves, we are very satisfied with this work gloves.
This review is about item#06724925.
In the machine tool, and manufacture your machine parts.
5
From Japan
On 2015-02-13 11:12:59
Lathe, do machining work, but when three is braided, but was torn, does not tear and is this product, I think that it is the price to cheaper economically. In lathe work, wrist part is, there are times when dangerous for short, I think that good to a little more wrist portion is long.
This review is about item#06724925.
And when to refuel the fuel oil in the car or boat, you use the replacement of oil and tires.
5
From Japan
On 2014-05-17 12:59:36
After washing the gloves used in the refueling and work in a washing machine also, shapeless you can use without a lot.
This review is about item#06724925.
Stainless steel processing
5
From Japan
On 2013-02-15 07:40:12
It was good and easy to use
This review is about item#06724925.
Lathing, indispensable, such as the daily work milling.
5
From Japan
On 2011-05-17 08:48:20
Firmly familiar is very good in the hand, we are most satisfied with until now.
This review is about item#06724925.
Civil engineering work
5
From Japan
On 2011-03-18 07:43:55
I think that may be a tough for the price. Even with wash, not or stretch too much.
This review is about item#06724925.
Metal processing
5
From Japan
On 2011-02-05 22:24:49
I feel like a little good
This review is about item#06724925.
Mount assembly work, sheet metal processing operations, etc.
4
From Japan
On 2010-11-01 15:36:24
Turn in the washing machine is not fray wrist of yarn (engine part) also. I think as hard relatively tear.
This review is about item#06724925.