Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Grinder

Grinder UG-38N

Item.#
06724952
Mfr.#
UG-38N
Package Qty.
1PC
Ship pack of
1
259.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Noise Level (dB(A))
85
Hose Mouthpiece Mounting Screw
PT1/4
Collet Chuck Dimensions (mm)
6
No Load Rotation Speed (min-1[r.p.m])
25000 (highest)
Overall Length (mm)
About 164 (with no whetstone)
Specification
Collet chuck: Zipper CP for 6-mm shaft (with chuck nut)
Recommended Hose Diameter (mm)
9.5
Length from Shaft to Side (mm)
About 17.0
Air Consumption (m3/min)
About 0.4 (air pressure 0.6MPa at the time of no load)
Weight (kg)
About 0.54 (with no whetstone)
TRUSCO Part Number
211-6006