Buy more than* S$200* and get FREE SHIPPING

  • Grinder

Grinder UG-38NS

5.00 (1)
Item.#
06725004
Mfr.#
UG-38NS
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Noise Level (dB(A))
85
Hose Mouthpiece Mounting Screw
PT1/4
Collet Chuck Dimensions (mm)
6
No Load Rotation Speed (min-1[r.p.m])
25000 (highest)
Overall Length (mm)
About 174 (with no whetstone)
Specification
Collet chuck: Zipper CP for 6-mm shaft (with chuck nut)
Recommended Hose Diameter (mm)
9.5
Length from Shaft to Side (mm)
About 17.0
Air Consumption (m3/min)
About 0.4 (air pressure 0.6MPa at the time of no load)
Weight (kg)
About 0.56 (with no whetstone)
TRUSCO Part Number
211-6014
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal of oxide film after laser processing, chamfering and cutting of welded parts.
5
From Japan
On 2013-09-05 18:07:00
The feeling of use is very good. Cutting power is available, cutting speed can be changed freely, and the feeling grasping firmly fits the hand. If you dare give out hope, in times of high humidity, water drops will be attached near the exit of the air so it would be nice to let the water drops come out. By the way, this time it is the second time for purchase, the last thing was able to use for 15 years. I purchased it this time it was broken, but I will put out the broken item for repair.
This review is about item#06725004.