Buy more than* S$200* and get FREE SHIPPING

  • Dual Action Sander

Dual Action Sander UP-25DB

Item.#
06725126
Mfr.#
UP-25DB
Package Qty.
1PC
Ship pack of
1
509.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Paper is not included.
2014 TRUSCO Published Page
2-1570
Hose Mouthpiece Mounting Screw
PT1/4
Air Consumption (m3/min)
0.4 (air pressure 0.6MPa no load)
No Load Rotation Speed (min-1[r.p.m])
11000 (highest)
Overall Length (mm)
About 212 (no paper)
TRUSCO Part Number
211-6065
2015 Trusco Published Pages
2 1727
Recommended Hose Diameter (mm)
9.5
Head Height (mm)
About 120
Paper Dimension (mm)
125
Weight (kg)
About 1.7 (no paper)
Type
Non-dust suction type