Buy more than* S$200* and get FREE SHIPPING

  • Long-Stroke Dial Indicator
  • Long-Stroke Dial Indicator
  • Long-Stroke Dial Indicator

Long-Stroke Dial Indicator 2050S

5.00 (1)
Item.#
06725381
Mfr.#
2050S
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Repeat Accuracy (micro m)
5
(Indication Error) Total Measuring Range (microm)
+/-20
Return Error (microm)
7
Dimensions I (mm)
8
Dimensions B (mm)
75
Dimensions D (mm)
16.5
Dimensions A (mm)
40
Series
2
Scale Specification
+/-0 - 100
Measuring Range (mm)
0 - 20
Back Cover Specification
With lug
Description 2
Is a standard type (F-type) outer-diameter 55.6 mm dial indicator.All models are standarized with a limit needle. And improves impact resistance, adopting a rigid movement By changing the shape of the stem bushing measured a decrease in the worsening working with stem clamp and improved durability. depends of Lifting lever shape changes
Long Needle 1 Turn (mm)
1
(Indication Error) Single Rotation (microm)
+/-15
Dimension G(mm)
29.7
Dimensions C (mm)
57
Dimensions E (mm)
20
Dimension F (mm)
17.5
Scale Interval (mm)
0.01
Overall Length (mm)
115
Measuring Force (N)
less than 2.0
TRUSCO Part Number
273-6497
Dimensions H (mm)
52
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile Engine Maintenance
5
From Japan
On 2017-02-17 17:00:32
With the 10 mm stroke, it was good to use it in a difficult spot, handling made by Mitutoyo of long stroke.
This review is about item#6725381.