Buy more than* S$200* and get FREE SHIPPING

  • Crimping Tool
  • Crimping Tool
  • Crimping Tool

Crimping Tool P-77

4.75 (4)
Item.#
06725643
Mfr.#
P-77
Package Qty.
1PC
Ship pack of
1
79.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For ring sleeves, For ring sleeves
Weight (g)
430
TRUSCO Part Number
436-2705
Compatible Size
Small (1.6 x 2), small, medium, large
Maximum Load (kgf)
Handle part: 38
Overall Length (mm)
286
Compatible sleeves
Small (1.6 x 2), small, medium, large
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
回路結線時
4
From Japan
On 2017-04-14 16:22:46
キッチリとしたカシメの手応えが気持ち良いです(^.^) 仕方ないことですが、重量はそこそこ… 圧ペン全般について思うのですが、落下防止のハーネスを取り付けられるリングや穴が付いてると便利かも?
This review is about item#6725643.
Used to connect VVF line in electrical work
5
From Japan
On 2016-12-07 18:30:10
Because because it was sticking out in the conventional products in the Penchisakku when working this time of the tool small have come in handy not get in the way because the fall in the sack.
This review is about item#35150123.
Cable processing of power generation equipment
5
From Japan
On 2014-04-14 09:15:14
It uses in cable processing of power generation equipment Become quickly is very convenient and work
This review is about item#06725643.
Second kind electrical worker test
5
From Japan
On 2013-07-29 01:50:18
We used in the second kind electrical worker test, it was easy to use in very compact.
This review is about item#35150123.