Buy more than* S$200* and get FREE SHIPPING

  • Water pump pliers
  • Water pump pliers
  • Water pump pliers

Water pump pliers P-245

3.50 (2)
Item.#
06725652
Mfr.#
P-245
Package Qty.
1PC
Ship pack of
1
23.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mouth Width Adjustment
Four steps
Jaw Depth (mm)
36
Material
S55C
Joint Movement Dimensions(mm)
42
Weight (g)
350
TRUSCO Part Number
400-5309
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used as a waist tool for electrical work.
3
From Japan
On 2015-10-11 13:11:28
Since it is a Hausan product, it can be used without problems. I hope it will be a little lighter if I can.
This review is about item#06725652.
Machine maintenance
4
From Japan
On 2014-10-21 19:30:52
It is solid in price.
This review is about item#06725652.