Buy more than* S$200* and get FREE SHIPPING

  • Pliers
  • Pliers
  • Pliers

Pliers P-43-175

5.00 (2)
Item.#
06725661
Mfr.#
P-43-175
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC (Cutting Part)
60
Weight (g)
288
Cutting Capacity
(Copper wire) phi3.5 mm_ _ (Copper from wire)5.5mm2
Nominal Dimension (mm)
175
TRUSCO Part Number
370-8152
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it for electric construction.
5
From Japan
On 2017-09-13 16:18:16
I was surprised because the sharpness is good for the size. I wish I had crimping for small sleeve with this ...
This review is about item#6725661.
Electrical construction
5
From Japan
On 2016-10-23 14:29:45
I'm very satisfied with the trio of good holdability, balance and sharpness of the cutting edge.
This review is about item#6725661.