Buy more than* S$200* and get FREE SHIPPING

  • Long Grip Driver

Long Grip Driver D-332-100

5.00 (2)
Item.#
06725677
Mfr.#
D-332-100
Package Qty.
1PC
Ship pack of
1
9.88 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Diameter (phi mm)
40
Blade Shape
+
Weight (g)
120
Tip Size (#)
2
Shaft Diameter (phi mm)
6.4
Shaft Length (mm)
100
Overall Length (mm)
200
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Adjustment of faucet
5
From Japan
On 2017-05-14 17:35:02
I was able to move the faucet that was hard and easy to put in force.
This review is about item#6725677.
Bike maintenance
5
From Japan
On 2015-07-05 14:48:51
Plus red, minus the orange grip, collectively obvious be previously put in a tool box with. Easy-to-use also tip magnet, very easy to grip. Difficulties, become sticky melts grip to have as it is in the hands with gasoline. It is difficult to use as twirl in the way of the tip due to the heavy grip.
This review is about item#68551052.