Buy more than* S$200* and get FREE SHIPPING

  • Nipper (for electric)
  • Nipper (for electric)
  • Nipper (for electric)

Nipper (for electric) N-12

5.00 (3)
Item.#
06725695
Mfr.#
N-12
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Cutting Ability (mm) Stranded Wire
2
Cutting Capacity (phi mm) Copper Wire
3.2
Cutting Capability (mm)
Wire: 1.9 Copper wire: 3.2 More lines: 2
Weight (g)
160
TRUSCO Part Number
322-6492
Hardness HRC (Cutting Part)
59+/-3
Cutting Capacity (phi mm) Steel Wire
1.9
Nominal Dimension (mm)
150
Material
S58C
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electric Works
5
From Japan
On 2015-06-21 18:15:27
The size is just right.
This review is about item#06725695.
Electric Works
5
From Japan
On 2013-07-11 13:41:07
As always, the tool of this manufacturer is well familiar with hands, the blade and caulking part are well made. Even when used for a long time, there is no rattling, I will continue to use it.
This review is about item#06725695.
Electrical construction
5
From Japan
On 2012-09-29 12:44:59
All of Hosan's tools are user-friendly, but this size has good handling and has been used continuously. It is only necessary to limit the cutting of cables and others, but there are occasions when you need to replace them occasionally as it may inevitably be used for other rough work. I have used several nippers from other manufacturers, but I arrived at this.
This review is about item#06725695.