Buy more than* S$200* and get FREE SHIPPING

  • Miniature Round Nose Pliers
  • Miniature Round Nose Pliers
  • Miniature Round Nose Pliers

Miniature Round Nose Pliers P-39

5.00 (1)
Item.#
06725722
Mfr.#
P-39
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Hardness HRC (Cutting Part)
42 to 50
Weight (g)
58
TRUSCO Part Number
274-1571
Nominal Dimension (mm)
115
Material
SCrv
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In electronic circuit work, to tin plating wire processing, to processing and forming lead parts.
5
From Japan
On 2017-11-04 02:09:31
For most people who knows this and can imagine the finish of using things, it is supposed to be an essential item even if there is less turn.
This review is about item#06725722.