Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tube Bender
  • Tube Bender
  • Tube Bender

Tube Bender TB 395M

5.00 (1)
Item.#
06725853
Mfr.#
TB 395M
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
178-0816
Bending Angle
0 - 180 (degree)
Conformity Tube Outside Diameter (phi mm)
8
Overall Length (mm)
224
Compatible Tube Diameter (inch)
-
Minimum Bending Radius (mm)
17.5
Weight (kg)
0.55
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Let's make SUS piping work
5
From Japan
On 2015-12-15 11:52:51
Easy to use
This review is about item#06725914.