Buy more than* S$200* and get FREE SHIPPING

  • Tube Bender
  • Tube Bender
  • Tube Bender

Tube Bender TB 398M

5.00 (1)
Item.#
06725871
Mfr.#
TB 398M
Package Qty.
1PC
Ship pack of
1
269.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1.8
TRUSCO Part Number
178-0832
Compatible Tube Diameter (inch)
-
Minimum Bending Radius (mm)
38
Overall Length (mm)
462
2014 TRUSCO Published Page
2-1017
Bending Angle
0 to 180(degree )
Conformity Tube Outside Diameter (phi mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Let's make SUS piping work
5
From Japan
On 2015-12-15 11:52:51
Easy to use
This review is about item#06725914.