NoteBuy more than* S$200* and get FREE SHIPPING

  • Tube Bender
  • Tube Bender
  • Tube Bender

Tube Bender TB 3910M

5.00 (1)
Item.#
06725887
Mfr.#
TB 3910M
Package Qty.
1PC
Ship pack of
1
409.90 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Minimum Bending Radius (mm)
57.2
Weight (kg)
2.7
TRUSCO Part Number
178-0841
Conformity Tube Outside Diameter (phi mm)
16
Overall Length (mm)
753
2014 TRUSCO Published Page
2-1019
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Trying to SUS piping work
5
From Japan
On 2015-12-15 11:52:51
Good usability
This review is about item#06725914.