Buy more than* S$200* and get FREE SHIPPING

  • Tube Bender
  • Tube Bender
  • Tube Bender

Tube Bender TB 395W

5.00 (1)
Item.#
06725905
Mfr.#
TB 395W
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1017
Minimum Bending Radius (mm)
17.5
Weight (kg)
0.55
TRUSCO Part Number
178-0867
Compatible Tube Diameter (inch)
5/16
Conformity Tube Outside Diameter (phi mm)
5/16(7.94)
Overall Length (mm)
224
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Let's make SUS piping work
5
From Japan
On 2015-12-15 11:52:51
Easy to use
This review is about item#06725914.