Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Tube Bender
  • Tube Bender
  • Tube Bender

Tube Bender TB 396W

5.00 (1)
Item.#
06725914
Mfr.#
TB 396W
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1017
Minimum Bending Radius (mm)
23.8
Weight (kg)
1
TRUSCO Part Number
178-0875
Compatible Tube Diameter (inch)
3/8
Conformity Tube Outside Diameter (phi mm)
3/8(9.52)
Overall Length (mm)
335
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Trying to SUS piping work
5
From Japan
On 2015-12-15 11:52:51
Good usability
This review is about item#06725914.