Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tube Bender
  • Tube Bender
  • Tube Bender

Tube Bender TB 3910W

5.00 (1)
Item.#
06725932
Mfr.#
TB 3910W
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Minimum Bending Radius (mm)
57.2
Weight (kg)
2.7
TRUSCO Part Number
178-0891
Compatible Tube Diameter (inch)
5/8
Conformity Tube Outside Diameter (phi mm)
5/8(15.88)
Overall Length (mm)
735
2014 TRUSCO Published Page
2-1017
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Let's make SUS piping work
5
From Japan
On 2015-12-15 11:52:51
Easy to use
This review is about item#06725914.